






€28.84/ pieceexcl. VAT
€34.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 8.8 kN |
Static load rating | 1.74 kN |
Reference speed | 26000 rpm |
Limiting speed | 25500 rpm |
€28.88/ pieceexcl. VAT
€34.94incl. VAT
2 In stock - Estimated delivery date 13/11/2026