

€189.99/ pieceexcl. VAT
€229.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Double-row spherical roller bearing |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 270 kN |
Dynamic load rating | 243 kN |
Limiting speed | 6000 rpm |
Reference speed | 4300 rpm |
Performance class | Normal |
Weight | 2.49 kg |
Weight | 5.48 lb |
€211.49/ pieceexcl. VAT
€255.90incl. VAT
Estimated delivery date - 16/11/2026