

€211.49/ pieceexcl. VAT
€255.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 270 kN |
Dynamic load rating | 250 kN |
Limiting speed | 6.2 rpm |
Reference speed | 3.6 rpm |
€189.99/ pieceexcl. VAT
€229.89incl. VAT
Estimated delivery date - 10/11/2026