






€2,286.92/ pieceexcl. VAT
€2,767.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 203 kN |
Static load rating | 255 kN |
Reference speed | 3600 rpm |
Fatigue load limit | 6.3 kN |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 14 kg |
Weight | 30.9 lb |
€2,109.10/ pieceexcl. VAT
€2,552.01incl. VAT
Estimated delivery date - 17/11/2026