






€2,109.10/ pieceexcl. VAT
€2,552.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16048 |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 203 kN |
Static load rating | 255 kN |
Reference speed | 2100 rpm |
Limiting speed | 3200 rpm |
€2,286.92/ pieceexcl. VAT
€2,767.17incl. VAT
Estimated delivery date - 10/11/2026