






€1,098.10/ pieceexcl. VAT
€1,328.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 174 kN |
Static load rating | 204 kN |
Reference speed | 4000 rpm |
Fatigue load limit | 5.2 kN |
Limiting speed | 2400 rpm |
Performance class | Single row |
Weight | 11.43 kg |
Weight | 25.2 lb |
€1,050.20/ pieceexcl. VAT
€1,270.74incl. VAT
Estimated delivery date - 17/11/2026