






€1,050.20/ pieceexcl. VAT
€1,270.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 198 kN |
Static load rating | 240 kN |
Reference speed | 2310 rpm |
Fatigue load limit | 8.6 kN |
Limiting speed | 2600 rpm |
Performance class | Single row |
Weight | 11.8 kg |
Weight | 26.015 lb |
€1,098.10/ pieceexcl. VAT
€1,328.70incl. VAT
Estimated delivery date - 17/11/2026