






€247.74/ pieceexcl. VAT
€299.77incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 83.2 kN |
Static load rating | 81.5 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 2.7 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 2.32 kg |
Weight | 5.11 lb |
€230.24/ pieceexcl. VAT
€278.59incl. VAT
Estimated delivery date - 17/11/2026