






€230.24/ pieceexcl. VAT
€278.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 84 kN |
Static load rating | 82 kN |
Reference speed | 3450 rpm |
Fatigue load limit | 3.75 kN |
Limiting speed | 4650 rpm |
Performance class | Single row |
Weight | 2.41 kg |
Weight | 5.313 lb |
€247.74/ pieceexcl. VAT
€299.77incl. VAT
Estimated delivery date - 17/11/2026