




€201.55/ pieceexcl. VAT
€243.88incl. VAT
19 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1313 |
Type | Self aligning ball bearing |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 65 kN |
Static load rating | 25.5 kN |
Reference speed | 8500 rpm |
Limiting speed | 6000 rpm |
€205.37/ pieceexcl. VAT
€248.50incl. VAT
Estimated delivery date - 17/11/2026