






€205.37/ pieceexcl. VAT
€248.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 63 kN |
Static load rating | 22.9 kN |
Reference speed | 5100 rpm |
Limiting speed | 5200 rpm |
€201.55/ pieceexcl. VAT
€243.88incl. VAT
19 In stock - Estimated delivery date 13/11/2026