




€27.09/ pieceexcl. VAT
€32.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 129 |
Type | Self aligning ball bearing |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 3.9 kN |
Static load rating | 0.82 kN |
Reference speed | 60000 rpm |
Limiting speed | 38000 rpm |
€25.06/ pieceexcl. VAT
€30.32incl. VAT
Estimated delivery date - 16/11/2026