






€25.06/ pieceexcl. VAT
€30.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 3.95 kN |
Static load rating | 0.81 kN |
Reference speed | 24100 rpm |
Limiting speed | 33500 rpm |
€27.09/ pieceexcl. VAT
€32.78incl. VAT
Estimated delivery date - 17/11/2026