




€1,228.17/ pieceexcl. VAT
€1,486.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1226 |
Type | Self aligning ball bearing |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 127 kN |
Static load rating | 58.5 kN |
Reference speed | 5600 rpm |
Limiting speed | 3600 rpm |
€1,414.60/ pieceexcl. VAT
€1,711.67incl. VAT
Estimated delivery date - 17/11/2026