






€1,414.60/ pieceexcl. VAT
€1,711.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 125 kN |
Static load rating | 56 kN |
Reference speed | 4000 rpm |
Limiting speed | 4450 rpm |
€1,228.17/ pieceexcl. VAT
€1,486.09incl. VAT
Estimated delivery date - 17/11/2026