




€134.37/ pieceexcl. VAT
€162.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1216 |
Type | Self aligning ball bearing |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 39.7 kN |
Static load rating | 17 kN |
Reference speed | 9500 rpm |
Limiting speed | 6000 rpm |
€153.47/ pieceexcl. VAT
€185.70incl. VAT
Estimated delivery date - 17/11/2026