






€153.47/ pieceexcl. VAT
€185.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 40 kN |
Static load rating | 17 kN |
Reference speed | 5100 rpm |
Limiting speed | 5300 rpm |
€134.37/ pieceexcl. VAT
€162.59incl. VAT
Estimated delivery date - 12/11/2026