




€34.00/ pieceexcl. VAT
€41.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1207 |
Type | Self aligning ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 19 kN |
Static load rating | 6 kN |
Reference speed | 20000 rpm |
Limiting speed | 13000 rpm |
€38.63/ pieceexcl. VAT
€46.74incl. VAT
Estimated delivery date - 17/11/2026