






€38.63/ pieceexcl. VAT
€46.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 16 kN |
Static load rating | 5.1 kN |
Reference speed | 9800 rpm |
Limiting speed | 11600 rpm |
€34.00/ pieceexcl. VAT
€41.14incl. VAT
Estimated delivery date - 17/11/2026