




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPB |
Type | Metering Device |
Material | Stainless steel, tinned/nitrile |
Threaded connection 1 | M10x1 |
Size of thread connection (metric) 1 | 10 mm |
Hexagonal seal 1 | No |
Pressure rating | 300 |
Length | 165 mm |