Products
Brands
About Eriks
Customer service
BE - English
Home
Metering Device, VPB Series, S...
Metering Device, VPB Series, Stainless steel, tinned/nitrile
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Stainless steel, tinned/nitrile
1
Threaded connection 1
M10x1
1
Size of thread connection (metric) 1 [mm]
10
1
Log in to see your specific pricing.
Log in
1
of
Metering Device, VPB Series, Stainless steel, tinned/nitrile
Product
Material
Threaded connection 1
Size of thread connection (metric) 1 [mm]
Available
Price
excl. VAT
Product
Material
Threaded connection 1
Size of thread connection (metric) 1 [mm]
Available
Price
excl. VAT
SPVS metering device for efficient grease distribution
Stainless steel, tinned/nitrile
M10x1
10
€5.07
/
piece
Log in