



€4.20/ meterexcl. VAT
€5.08incl. VAT
Sold per: 50Min. order: 50
952.27 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Wall thickness | 1.25 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 35 bar |
Temperature range | from -60 to 80 °C |
Minimum bending radius | 63 mm |
Minimum bursting pressure | 105 bar |