SKF LINCOLN

SKF LINCOLN 450-204-002 Verschlussstift für Steckverbinder 4mm

  • ERIKS:13778779
Image 1
Image 2
Image 1
Image 2
Save to list

€2.78/ pieceexcl. VAT

€3.36incl. VAT

398 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
VS
Type
450-204-002
Series
VS
Type
450-204-002
External hose diameter 1
4 mm
Diameter
4 mm
D
4 mm
l1
31 mm
l2
21 mm
d1
4 mm
Spare parts & accessories

€3.23/ meterexcl. VAT

€3.91incl. VAT

Sold per: 50Min. order: 50

500 In stock - Estimated delivery date 10/11/2026

€69.93/ pieceexcl. VAT

€84.62incl. VAT

Estimated delivery date - 25/11/2026

€4.20/ meterexcl. VAT

€5.08incl. VAT

Sold per: 50Min. order: 50

1866.32 In stock - Estimated delivery date 10/11/2026

€4.20/ meterexcl. VAT

€5.08incl. VAT

Sold per: 50Min. order: 50

450 In stock - Estimated delivery date 10/11/2026