SIOEN

SIOEN Rain jacket Falcon yellow/navy L flame retardant and anti-static

  • ERIKS:13160857
  • Manufacturer:5414718105837
Image 1
Image 2
Image 1
Image 2
Product type: Jacket
Category: Work clothing
Model: Falcon
Type: 7229
Colour: fluo orange/navy blue
Sizes: S
Smallest size: S
Largest size: 3XL
Material: Dobby ripstop polyester fabric + AST + breathing FR PU + inherent FR knit
Cloth weight: 270
Types of closure: Zip
Sex: Unisex
Standard: EN 343
Save to list

€256.10/ pieceexcl. VAT

€309.88incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN