SIOEN

Flame retardant, anti-static hi-vis rain jacket Falcon 7229

Product type: Jacket
Category: Work clothing
Model: Falcon
Type: 7229
Colour: fluo orange/navy blue
Sizes: S
Smallest size: S
Largest size: 3XL
Material: Dobby ripstop polyester fabric + AST + breathing FR PU + inherent FR knit
Cloth weight: 270
Types of closure: Zip
Sex: Unisex
Standard: EN 343
Image 1
Image 2
Image 1
Image 2
6 of Flame retardant, anti-static hi-vis rain jacket Falcon 7229
ProductAvailablePriceexcl. VAT