SIEVERT

SIEVERT Sm.installateursset met fles en brander

  • ERIKS:23684636
  • Manufacturer:7314523349151
Image 1
Complete soldering comprising: Cyclone burner
333501, 336611 Promatic handle,
hose complete 4m 717 341, Reduceerslangbreukventiel
2 309 222 bar bottle valve outlet
sideways 700001, hose reel 717 031,
gas bottle 201219 (filled with 2 kg of propane), and
hook 884104
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Complete set
Spare parts & accessories
Product Image

SIEVERT Sm.cycloonbr.medium 19mm

  • Eriks:23684622
  • Manufacturer:333501

€110.39/ pieceexcl. VAT

€133.57incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SIEVERT Slanghaspel

  • Eriks:23684756
  • Manufacturer:717031

€51.43/ pieceexcl. VAT

€62.23incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SIEVERT Reduceervent2bar-slang

  • Eriks:23684615
  • Manufacturer:309222

€107.96/ pieceexcl. VAT

€130.63incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SIEVERT handgreep universeel 3/8''L PROMATIC

  • Eriks:12681950
  • Manufacturer:336611
Log in to view priceLog in