SIEVERT

SIEVERT Sm.cycloonbr.medium 19mm

  • ERIKS:23684622
  • Manufacturer:7314523335017
Image 1
• Standard burners with brush-type flames for all kinds of soft soldering/small heating applications
• Silver soldering about 615°C
• Working pressure 2 bar
Save to list

€110.39/ pieceexcl. VAT

€133.57incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Cyclone burner
Diameter
19 mm
Gas consumption
250 g/h
Max. heating power
3.2 kW