SIEVERT

SIEVERT Sm.heteluchtbrander 38mm

  • ERIKS:23684621
  • Manufacturer:7314523334010
Image 1
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Hot air burner
Diameter
38 mm
Gas consumption
125 g/h
Max. heating power
1.6 kW