Products
Brands
About Eriks
Customer service
BE - English
Home
Burner for Promatic
Burner for Promatic
Log in to see your specific pricing.
Log in
Show in stock only
Model
Hot air burner
1
Roof burner titanium
1
Diameter [mm]
38
1
60
1
Gas consumption [g/h]
125
1
8000
1
Max. heating power [kW]
Length [mm]
Log in to see your specific pricing.
Log in
2
of
Burner for Promatic
Product
Model
Diameter [mm]
Gas consumption [g/h]
Available
Price
excl. VAT
Product
Model
Diameter [mm]
Gas consumption [g/h]
Available
Price
excl. VAT
Sm.heteluchtbrander 38mm
Hot air burner
38
125
Not available in the webshop
Roof burner diameter 60 mm length 600 mm
Roof burner titanium
60
8000
Not available in the webshop
Log in