Products
Brands
About Eriks
Customer service
BE - English
Home
Roof burner diameter 60 mm len...
SIEVERT Roof burner diameter 60 mm length 600 mm
ERIKS:
11916264
Manufacturer:
7314523373026
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SIEVERT
Model
Roof burner titanium
Diameter
60 mm
Length
600 mm
Gas consumption
8000 g/h
Max. heating power
102 kW
See all variants
Log in