SIEVERT

SIEVERT Burner diameter 28 mm Pro 88/86

  • ERIKS:23684590
  • Manufacturer:7314522941028
Image 1
• Pin-point burners with the finest flames for precision work such as gold and silver forging
• Silver soldering about 615°C
• Recommended working pressure 2 bar
Save to list

€30.99/ pieceexcl. VAT

€37.50incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Standard burner
Diameter
28 mm
Gas consumption
600 g/h
Max. heating power
7.7 kW