Products
Brands
About Eriks
Customer service
BE - English
Home
Burner tip for PRO 86/88/95
Burner tip for PRO 86/88/95
• Pin-point burners with the finest flames for precision work such as gold and silver forging
• Silver soldering about 615°C
• Recommended working pressure 2 bar
Log in to see your specific pricing.
Log in
Show in stock only
Model
Standard burner
2
Diameter [mm]
22
1
28
1
Gas consumption [g/h]
240
1
600
1
Max. heating power [kW]
Log in to see your specific pricing.
Log in
2
of
Burner tip for PRO 86/88/95
Product
Model
Diameter [mm]
Gas consumption [g/h]
Available
Price
excl. VAT
Product
Model
Diameter [mm]
Gas consumption [g/h]
Available
Price
excl. VAT
Brander d.22mm
Standard burner
22
240
€30.99
/
piece
Burner diameter 28 mm Pro 88/86
Standard burner
28
600
€30.99
/
piece
Log in