SIEVERT

SIEVERT Brander 8842

  • ERIKS:23684799
  • Manufacturer:7314528842046
Image 1
• Pin-point burners with the finest flames for precision work
such as gold and silver forging
• Silver soldering about 615°C
• For connection to Sievert Pro necktubes, 8842 only for necktube 3501
• Recommended working pressure 2 bar
Save to list

€36.11/ pieceexcl. VAT

€43.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Pin point burner
Diameter
8 mm
Gas consumption
20 g/h
Max. heating power
0.25 kW