Products
Brands
About Eriks
Customer service
BE - English
Home
Burner tip diameter 8 mm
Burner tip diameter 8 mm
• Pin-point burners with the finest flames for precision work
such as gold and silver forging
• Silver soldering about 615°C
• For connection to Sievert Pro necktubes, 8842 only for necktube 3501
• Recommended working pressure 2 bar
Log in to see your specific pricing.
Log in
Show in stock only
Model
Pin point burner
1
Diameter [mm]
8
1
Gas consumption [g/h]
20
1
Max. heating power [kW]
Log in to see your specific pricing.
Log in
1
of
Burner tip diameter 8 mm
Product
Model
Diameter [mm]
Gas consumption [g/h]
Available
Price
excl. VAT
Product
Model
Diameter [mm]
Gas consumption [g/h]
Available
Price
excl. VAT
Brander 8842
Pin point burner
8
20
€36.11
/
piece
Log in