SHOWA

SHOWA Cut protection glove nitrile coated 257 size 10

  • ERIKS:14457592
Image 1
Nitrile foam coating of the palm on a Spandex carrier fabric reinforced with stainless steel and aramid fibres.

Product features
  • Length 241 - 279 mm
  • Coated 13 gauge Spandex knitted carrier fabric with stainless steel and aramid fibres for excellente protection against cuts and lacerations
  • Flat-dipped foam coating with Sponge surface which protects the palm and fingers against abrasion, cuts and stabs
  • Optimum grip for dry and oily applications
  • Lightweight, flexible carrier fabric with elastic knitted cuffs
  • Seamless knitted fabric and breathable, uncoated backhand for reduced perspiration and dry hands
  • Washable
Save to list

€17.08/ pairexcl. VAT

€20.67incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
257
Series
257
Glove size
10
Colour
Yellow / Black