SHOWA

Cut protection glove nitrile coated 257

Nitrile foam coating of the palm on a Spandex carrier fabric reinforced with stainless steel and aramid fibres.

Product features
  • Length 241 - 279 mm
  • Coated 13 gauge Spandex knitted carrier fabric with stainless steel and aramid fibres for excellente protection against cuts and lacerations
  • Flat-dipped foam coating with Sponge surface which protects the palm and fingers against abrasion, cuts and stabs
  • Optimum grip for dry and oily applications
  • Lightweight, flexible carrier fabric with elastic knitted cuffs
  • Seamless knitted fabric and breathable, uncoated backhand for reduced perspiration and dry hands
  • Washable
Image 1
  • 1
  • 1
5 of Cut protection glove nitrile coated 257
ProductAvailablePriceexcl. VAT