SHOWA

SHOWA Cold protection glove with complete PVC coating 460 size 9/L

  • ERIKS:12405780
  • Manufacturer:4901792971980
Image 1
Full PVC coating, extra coating on entire hand over cotton/fixed acrylic liner.

Product features
  • Cotton, firmly integrated acrylic lining, seamless knitted fabric
  • Full coating, additional coating of the whole hand
  • Decorative edge
  • Completely roughened surface
  • Anatomical shape
  • Seamless knitted fabric
  • Firmly integrated acrylic lining
Benefits
  • Smooth and soft glove with good mechanical strength. It absorbs perspiration and offers consistent comfort even when worn for long periods.
  • Impermeable and resistant to chemicals with constant suppleness up to -20 °C outside temperature.
  • Impermeable, for work in damp or oily environments, safe grasping of objects
  • Surface treatment for better dexterity and better grip
  • Improved hygiene
  • Effective cold protection
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • Forearm protection
Save to list

€17.52/ pairexcl. VAT

€21.20incl. VAT

Sold per: 10Min. order: 10

6 In stock - Estimated delivery date 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
460
Series
460
Glove size
09 (L)
Colour
Orange
Thickness
1.1 mm
Length
300 mm