SHOWA

Cold protection glove with complete PVC coating 460

Full PVC coating, extra coating on entire hand over cotton/fixed acrylic liner.

Product features
  • Cotton, firmly integrated acrylic lining, seamless knitted fabric
  • Full coating, additional coating of the whole hand
  • Decorative edge
  • Completely roughened surface
  • Anatomical shape
  • Seamless knitted fabric
  • Firmly integrated acrylic lining
Benefits
  • Smooth and soft glove with good mechanical strength. It absorbs perspiration and offers consistent comfort even when worn for long periods.
  • Impermeable and resistant to chemicals with constant suppleness up to -20 °C outside temperature.
  • Impermeable, for work in damp or oily environments, safe grasping of objects
  • Surface treatment for better dexterity and better grip
  • Improved hygiene
  • Effective cold protection
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • Forearm protection
Image 1
  • 1
  • 1
  • 1
1 of Cold protection glove with complete PVC coating 460
ProductAvailablePriceexcl. VAT