

€71.82/ pieceexcl. VAT
€86.90incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CFF-Y |
Inner Diameter | 6.35 mm |
Thread Size | 1/4-28 UNF |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |