Products
Brands
About Eriks
Customer service
BE - English
Home
Rod end with Y-Stud Requiring ...
Rod end with Y-Stud Requiring maintenance Steel/steel Internal thread right hand Series: CFF-Y
Basic Construction Type:
Female 2 pc. General Purpose, Commercial
Design Modifications:
With Y-Stud, with Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plate
d
Y-Stud Material:
Carbon steel with platig for corrosion resistance.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Inner Diameter [mm]
6.35
1
Thread Size
1/4-28 UNF
1
Log in to see your specific pricing.
Log in
1
of
Rod end with Y-Stud Requiring maintenance Steel/steel Internal thread right hand Series: CFF-Y
Product
Inner Diameter [mm]
Thread Size
Available
Price
excl. VAT
Product
Inner Diameter [mm]
Thread Size
Available
Price
excl. VAT
Rod end with Y-Stud Requiring maintenance Steel/steel Internal thread right hand CFF 4Y
6.35
1/4-28 UNF
€71.82
/
piece
Log in