

€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SCHNORR |
Material | Spring steel |
Outer Diameter | 10 mm |
Thickness | 0.7 mm |
Surface protection | Untreated |
Suitable for bolt size metric (M..) | 6 |
Model | Type S |
Type | Spring ring |