Products
Brands
About Eriks
Customer service
BE - English
Home
Locking Belleville spring wash...
Locking Belleville spring washer type S double-sided, toothed
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Spring steel
2
Stainless steel
2
Outer Diameter [mm]
5.5
1
7
1
10
1
30
1
Thickness [mm]
0.45
1
0.5
1
0.7
1
1.5
1
Surface protection
Suitable for bolt size metric (M..)
Model
Inner Diameter [mm]
Material quality
Log in to see your specific pricing.
Log in
4
of
Locking Belleville spring washer type S double-sided, toothed
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Schnorr type S M6 (normaal) /1000*
€0.04
/
piece
Schnorr type S M20 (normaal) /250
€0.50
/
piece
Schnorr type S M3 (ss) /2000
€0.06
/
piece
Schnorr type S M4 (ss) /1000*
€0.12
/
piece
Log in