

€0.12/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 1000Min. order: 1000
500 In stock - Estimated delivery date 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SCHNORR |
Material | Stainless steel |
Inner Diameter | 4.3 mm |
Outer Diameter | 7 mm |
Thickness | 0.5 mm |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
Dimension | 4 mm |
Suitable for bolt size metric (M..) | 4 |
Model | Type S |
Type | Spring ring |