

€0.06/ pieceexcl. VAT
€0.08incl. VAT
Sold per: 2000Min. order: 2000
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SCHNORR |
Material | Stainless steel |
Inner Diameter | 3.2 mm |
Outer Diameter | 5.5 mm |
Thickness | 0.45 mm |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
Dimension | 3 mm |
Suitable for bolt size metric (M..) | 3 |
Model | Type S |
Type | Spring ring |