

€0.50/ pieceexcl. VAT
€0.61incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SCHNORR |
Material | Spring steel |
Outer Diameter | 30 mm |
Thickness | 1.5 mm |
Surface protection | Untreated |
Suitable for bolt size metric (M..) | 20 |
Model | Type S |
Type | Spring ring |