SCANGRIP

SCANGRIP Work lamp NOVA LED 5K COB

  • ERIKS:13306018
  • Manufacturer:5708997354421
Image 1
Image 2
Image 1
Image 2
LED work lamp NOVA 6K

Design: Super-slim and unbreakable, impact resistant and waterproof aluminium shell with rubber coating. Special COB LED for even and expansive lighting, as well as 10-times greater service life than conventional LEDs. Dimming function offers 5 different light levels. Because the stand is adjustable at any angle, it can also be used for hanging. Beam angle 100° to 120°, working temperature from -10 °C to +40 °C.

Save to list

€185.13/ pieceexcl. VAT

€224.01incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SCANGRIP