SCANGRIP

LED work lamp NOVA 5K

Led work light designed for the professional, most demanding user
High light output of up to 5000 lumens with completely even illumination
Dimming function to set the light in five different levels
Sturdy and shock-resistant housing made of die-cast aluminum
Resistant to wet and dirty working conditions
5 meters of cable
Weight: 2660g
L x W x H: 267 x 87 x 262mm
Bulb type: High Eff.COB LED >80 CRI
Power: 42 W
Cable length: 5 m
IP class: IP65
I class: IK07
Image 1
Image 2
Image 1
Image 2
1 of LED work lamp NOVA 5K
ProductAvailablePriceexcl. VAT