




€69.75/ pieceexcl. VAT
€84.40incl. VAT
38 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.75 | - |
10+ | €65.57 | 6.00% |
25+ | €61.38 | 12.00% |
50+ | €55.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | B/SAF |
Material | AISI 316 |
Code | B |
Maximum operating pressure | 25 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler Saflok |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |