



| Product | Hose fitting type | Connection termination | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Coupler Cam & Groove SAFLOK type B 3/4" stainless steel with male thread, NBR seal BSPT 3/4" | Male thread | BSPT | 3/4" | €63.00/piece | |
| Coupling ERITITE SAFELOCK ETB SS/NBR 3/4" | External thread | Outer thread gas cylindrical (BSPP) | 3/4" | Log in to view the price | |
| Coupler Cam & Groove SAFLOK type B 4" stainless steel with male thread, NBR seal BSPT 4" | Male thread | BSPT | 4" | €271.00/piece | |
| Coupler Cam & Groove SAFLOK type B 2" stainless steel with male thread, NBR seal BSPT 2" | Male thread | BSPT | 2" | €89.75/piece | |
| Coupler Cam & Groove SAFLOK type B 1.1/4" stainless steel with male thread, NBR seal BSPT 1.1/4" | Male thread | BSPT | 1.1/4" | €75.00/piece | |
| Coupler Cam & Groove SAFLOK type B 3" stainless steel with male thread, NBR seal BSPT 3" | Male thread | BSPT | 3" | €148.00/piece | |
| Coupler Cam & Groove SAFLOK type B 1" stainless steel with male thread, NBR seal BSPT 1" | Male thread | BSPT | 1" | €69.75/piece | |
| Coupler Cam & Groove SAFLOK type B 2.1/2" stainless steel with male thread, NBR seal BSPT 2.1/2" | Male thread | BSPT | 2.1/2" | €131.25/piece | |
| Coupler Cam & Groove SAFLOK type B 1.1/2" stainless steel with external thread, NBR seal BSPT 1.1/2" | Male thread | BSPT | 1.1/2" | €83.00/piece | |
| Coup C&G SAFLOK ETD SS/EPDM 2''® AUTOLOK 733-DBSL | €212.75/piece |