RUST-OLEUM

RUST-OLEUM HARD HAT® Transparent topcoat 500ml

  • ERIKS:23165969
  • Manufacturer:8715743006197
Image 1
Hard Hat® Aerosols Transparent Topcoat 2500 is a non-yellowing coating, based on fast drying acrylic resin.
  • Non-yellowing (UV resistant)
  • Quick drying (10-15 min.)
  • Protective layer for many metal surfaces
  • Gloss repair of old coatings
  • Provides extra durability to metallic and fluorescent coatings
RUST-OLEUM Transparent Topcoat 2500 should be applied over RUST-OLEUM Hard Hat Fluorescent Topcoats 2200 or Metallic Topcoats 2100 or can be used to restore the gloss of faded old coatings. RUST-OLEUM Transparent Topcoat 2500 can be applied direct on several metals like: aluminium, brass, bronze, chrome and copper. RUST-OLEUM Transparent Topcoat 2500 is intended for small maintenance jobs or for touch-up. RUST-OLEUM Transparent Topcoat 2500 should be used in light industrial exposures, normal humidity and interior applications.
Save to list

€24.48/ pieceexcl. VAT

€29.62incl. VAT

35 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Transparent
Volume
500 ml
Packaging
Spray can
Degree of gloss
High-gloss